Menu Search
Shafts C362 M,R,W-Frame Rotary Disconnect Switch Shaft
EATON #CSSA300

C362 M,R,W-Frame Rotary Disconnect Switch Shaft

SKU # 78668547472
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Selector
Switch Size: 30-125 Amp
Length: 11.8 in. (305mm)
Used On: C362 M,R,W-Frame

Additional Info: Shaft Size: 5x5mm