Menu Search
EATON #CPGSA320

C362 M,R,W-Frame Rotary Disconnect Switch Shaft

SKU # 78211484024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Lever (Type G)
Switch Size: 30-125 Amp
Length: 12.6 in. (320mm)
Used On: C362 M,R,W-Frame

Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Lever (Type G); Switch Size - 30-125 Amp; Length - 12.60" (320mm); Used On - C362 M,R,W-Frame; Additional Information - Shaft Size: 5x5 mm

Additional Info: Shaft Size: 5x5 mm