Menu Search
Shafts Rotary Disconnect Switch Shaft, Pistol Operator Handle, 60A

EATON BUSSMANN SERIES #SH5-320

Rotary Disconnect Switch Shaft, Pistol Operator Handle, 60A

SKU #05171240304
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Pistol
Switch Size: 60 Amp
Length: 12.6 in. (320mm)
Panel Depth: 5.30 - 13.78 in.

BUSS SH5-320 SHAFT 320MM