Menu Search

EATON BUSSMANN SERIES #SH2-200

Rotary Disconnect Switch Shaft, 30 Amp, Pistol Operator Handle, 7.90 in. L, 102-245 mm D Panel

SKU: 05171240294
Manufacturer Series: SH2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Pistol
Switch Size: 30 Amp
Length: 7.9 in. (200mm)
Panel Depth: 102 mm - 245 mm
Used On: Switch
Description
Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Pistol; Switch Size - 30 Amp; Length - 7.90" (200 mm; Panel Depth - 102 mm - 245 mm; Used On - Switch; Manufacturer Series - SH2