Menu Search
Search
CROSBY LAUGHLIN #1019472

Anchor Shackle Forged Steel 1/2 in.

SKU # 78076197300 Manufacturer Series: G-2130
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor
Size - nominal: 1/2 in.
Size - Opening: 0.81 in.
Size - ID Max: 1.31 in.
Pin Diameter: 0.64 in.
Pin Type: Bolt, Nut and Cotter Pin
Material: Forged Steel
Finish: Galvanized
Weight Each: 0.79 lb
Working Load: 2.000 ton
Listings: RR-C-271F, Type IVA, Grade A, Class 3