Menu Search
Shackles - Multi-use Anchor Shackle Forged Steel 7/8 in.
CROSBY LAUGHLIN #1019533

Anchor Shackle Forged Steel 7/8 in.

SKU # 78076197294 Manufacturer Series: G-2130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Anchor
Size - nominal: 7/8 in.
Size - Opening: 1.44 in.
Size - ID Max: 2.28 in.
Pin Diameter: 1.02 in.
Pin Type: Bolt, Nut and Cotter Pin
Material: Forged Steel
Finish: Galvanized
Working Load: 6.500 ton
Weight Each: 3.95 lb
Listings: RR-C-271F, Type IVA, Grade A, Class 3