Menu Search
Shackles - Multi-use Anchor Shackle Forged Steel 1 in.

CROSBY LAUGHLIN #1018534

Anchor Shackle Forged Steel 1 in.

SKU #78076192027
Manufacturer Series: G-209
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Anchor
Size - nominal: 1 in.
Size - Opening: 1.69 in.
Size - ID Max: 2.69 in.
Pin Diameter: 1.13 in.
Pin Type: Screw Pin
Material: Forged Steel
Finish: Galvanized
Working Load: 8.500 ton
Weight Each: 5.03 lb
Listings: RR-C-271F, Type IVA, Grade A, Class 2