Menu Search
Shackles - Multi-use Anchor Shackle Carbon Steel 5/8 in.

CROSBY LAUGHLIN #1018482

Anchor Shackle Carbon Steel 5/8 in.

SKU #78076198929
Manufacturer Series: S-209
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Anchor
Size - nominal: 5/8 in.
Size - Opening: 1.06 in.
Size - ID Max: 1.69 in.
Pin Diameter: 0.75 in.
Pin Type: Screw Pin
Material: Carbon Steel
Finish: Self-Colored
Working Load: 3.250 ton
Weight Each: 1.37 lb
Listings: RR-C-271F, Type IVA, Grade A, Class 2