Menu Search
Shackles - Multi-use Anchor Shackle Carbon Steel 1/2 in.

CROSBY LAUGHLIN #1018464

Anchor Shackle Carbon Steel 1/2 in.

SKU #78076198930
Manufacturer Series: S-209
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Anchor
Size - nominal: 1/2 in.
Size - Opening: 0.81 in.
Size - ID Max: 1.31 in.
Pin Diameter: 0.63 in.
Pin Type: Screw Pin
Material: Carbon Steel
Finish: Self-Colored
Working Load: 2.000 ton
Weight Each: 0.72 lb
Listings: RR-C-271F, Type IVA, Grade A, Class 2