Menu Search
Search
CROSBY LAUGHLIN #1017582

Anchor, Screw Pin; Alloy Steel; 1 in.

SKU # 78076197423 Manufacturer Series: G-209A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Nominal: 1 in.
Size - Opening: 1.69 in.
Size - ID Max: 2.69 in.
Pin Diameter: 1.13 in.
Working Load: 12.5 ton
Weight Each: 5.32 lb.
Type: Screw Pin Anchor
Pin Type: Screw
Material: Alloy Steel
Finish: Hot Dip Galvanized
Listings: ASME B30.26

Temperature Range: -40° to +400°F (-40° to +204°C).