Menu Search
Shackles - Multi-use Anchor Shackle, 3/8 in. Nominal, 0.66 in. Opening

CROS #S209-3/8

Anchor Shackle, 3/8 in. Nominal, 0.66 in. Opening

SKU #43801098988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Anchor Shackle
Size - nominal: 3/8 in.
Size - Opening: 0.66 in.
Size - ID Max: 1.03 in.
Pin Diameter: 3/8 in.
Pin Type: Screw Pin
Material: Carbon Steel
Finish: Self-Colored
Working Load: 1.000 ton
Weight Each: 0.31 lb
Listings: RR-C-271F, ASME B30.26

CROS S209-3/8 SHACKLE ANCHOR 3/8IN