You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
COOPER TOOLS #5412405

Anchor, 1-1/2 in., 2.38 in., 3.88 in., 3.50 in., Screw Pin, Forged Carbon Steel, Self-Colored, Blue, 17.000 ton

SKU # 02041807642
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor
Size - nominal: 1-1/2 in.
Size - Opening: 2.38 in.
Size - ID Max: 3.88 in.
Pin Diameter: 3.50 in.
Pin Type: Screw Pin
Material: Forged Carbon Steel
Finish: Self-Colored, Blue
Working Load: 17.000 ton
Weight Each: 16.00 lb
Listings: RR-C-271, Type IVA, Grade A, Class 2

ACP 5412405 1-1/2 ANCHOR SHACKLE