CHH #20045

Anchor Shackle, 7/8 in. Nominal, 1.44 in. Opening

SKU: 09844198733
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Anchor Shackle
Size - nominal: 7/8 in.
Size - Opening: 1.44 in.
Size - ID Max: 2-5/8 in.
Pin Diameter: 1.00 in.
Pin Type: Screw Pin
Material: Forged Steel
Finish: Self-Colored
Working Load: 6.500 ton
Weight Each: 3.75 lb
Listings: RR-C-271D, Type IVA, Class 2
Description
Shackle; Anchor; 7/8 in. Nominal; 1.44 in. Opening; 2-5/8 in. ID Max; Self-Colored Forged Steel; 1.00 in. Diameter Screw Pin; 6.500 ton Working