Menu Search
Shackles - Multi-use Anchor Shackle, 5/8 in. Nominal, 1.06 in. Opening
CHH #20035

Anchor Shackle, 5/8 in. Nominal, 1.06 in. Opening

SKU # 09844198731
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Anchor Shackle
Size - nominal: 5/8 in.
Size - Opening: 1.06 in.
Size - ID Max: 1-7/8 in.
Pin Diameter: 0.75 in.
Pin Type: Screw Pin
Material: Forged Steel
Finish: Self-Colored
Working Load: 3.250 ton
Weight Each: 1.50 lb
Listings: RR-C-271D, Type IVA, Class 2

Shackle; Anchor; 5/8 in. Nominal; 1.06 in. Opening; 1-7/8 in. ID Max; Self-Colored Forged Steel; 0.75 in. Diameter Screw Pin; 3.250 ton Working