CHH #20040

Anchor Shackle, 3/4 in. Nominal, 1.25 in. Opening

SKU: 09844198734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Anchor Shackle
Size - nominal: 3/4 in.
Size - Opening: 1.25 in.
Size - ID Max: 2 in.
Pin Diameter: 0.88 in.
Pin Type: Screw Pin
Material: Forged Steel
Finish: Self-Colored
Working Load: 4.750 ton
Weight Each: 2.45 lb
Listings: RR-C-271D, Type IVA, Class 2
Shackle; Anchor; 3/4 in. Nominal; 1.25 in. Opening; 2 in. ID Max; Self-Colored Forged Steel; 0.88 in. Diameter Screw Pin; 4.750 ton Working