Menu Search
MACLEAN POWER SYSTEMS #ASH-66A-BC

Anchor Shackle 3/4 in. Radius

SKU # 66271100384
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor Shackle
Eye Size: 3/4 in. Radius
Eye Extension: 3-1/2 in.
Shackle Opening: 7/8 in.
Pin Size: 3/4 in.
Pin Type: Cotter Pin
Strength: 60,000 lb.
Material: Forged Steel
Finish: Hot Dip Galvanized

Shackle: Type - Anchor Shackle; Eye Size - 3/4 in. Radius; Eye Extension - 3-1/2 in.; Shackle Opening - 7/8 in.; Pin Size - 3/4 in.; Pin Type - Cotter Pin; Strength - 60000 lb; Material - Forged Steel;; Finish - Hot Dip Galvanized; Additional Information - Includes: Bolt, Nut, Cotter Pin, Stainless Steel; Hardware

Additional Info: Includes: Bolt, Nut, Cotter Pin, Stainless Steel; Hardware