Menu Search
MACLEAN POWER SYSTEMS #ASH-55

Anchor Shackle, 11/16 in. Radius Eye, 2-3/4 in. Eye Extension, 7/8 in. Shackle Opening, Steel

SKU # 66271100371 Manufacturer Series: ASH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor Shackle
Eye Size: 11/16 in Radius
Eye Extension: 2-3/4"
Shackle Opening: 7/8"
Pin Size: 5/8"
Pin Type: Straight, Plain
Strength: 30,000 lb.
Material: Steel
Finish: Galvanized

Additional Info: Includes: Shackle, Pin, Cotter Pin