Menu Search
CROSBY LAUGHLIN #1017516

Shackle, Steel, Screw Pin, 10,000 lb., 3/4 dia. x 5/8 in.

SKU # 78076197426
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Shackle Opening: 1-1/16 in.
Pin Type: Screw
Strength: 10,000 lb.
Material: Steel
Finish: Galvanized

Shackle; Galvanized Steel; Screw Pin; Working Load Limit: 10,000 lb.; Width Between Eyes: 1-1/16 in.; Pin Dia. 3/4 in.; Body Size: 5/8 in.