Menu Search
IDEAL #30-311

Wire, Set-Screw 600V Thermoplastic Slot

SKU # 78325030311 Manufacturer Series: 10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Wire, Set-Screw
Shell Style: Ribbed
Screw Type: Slot
Shell Material: Thermoplastic
Color: Black
Wire Type: CU
Wire Comb Min: 1 #14 & 1 #20
Wire Comb Max: 5 #16 & 4 #22
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 1000 Carton

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.