SIEMENS #1FK70444CF711CH1

Synchronous Servomotor SINAMICS S120 3000 rpm IP65

SKU: 88762125215
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Voltage Rating: 600 V
Torque Rating: 4.50 NM
Speed Rating: 3000 rpm
Enclosure: IP65
Manufacturer Series: SIMOTICS S 1FK7
Description
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Voltage Rating - 600 V; Torque Rating - 4.50 NM; Speed Rating - 3000 rpm; Enclosure - IP65; Additional Information - Rated Output: 1.2 kW, IM B5 (IMV1, IMV3) For Power Connector; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 1.2 kW, IM B5 (IMV1, IMV3) For Power Connector