Menu Search

SIEMENS #1FT71085WF704BA3

Simotics Synchronous Servomotor SINAMICS S120 3000 rpm IP64

SKU: 88762142391
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 120.00 NM
Speed Rating: 3000 rpm
Enclosure: IP64
Description
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 120.00 NM; Speed Rating - 3000 rpm; Enclosure - IP64; Additional Information - Rated Output: 34.20 kW, IM B5 (IM V1, IM V3) For Power Connector; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 34.20 kW, IM B5 (IM V1, IM V3) For Power Connector