Synchronous Servomotor SINAMICS S120 2000 rpm IP65/67

SKU: 88762123730
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Voltage Rating: 600 V
Torque Rating: 3.00 NM
Speed Rating: 2000 rpm
Enclosure: IP65/67
Manufacturer Series: SIMOTICS S 1FK7
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Voltage Rating - 600 V; Torque Rating - 3.00 NM; Speed Rating - 2000 rpm; Enclosure - IP65/67; Additional Information - Rated Output: 0.59 kW, IM B5 (IMV1, IMV3) For Power Connector; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 0.59 kW, IM B5 (IMV1, IMV3) For Power Connector