Menu Search
Servo Motors Synchronous Servomotor, 6000 rpm, 600 VDC, 1.60 NM

SIEMENS #1FK70405AK711AG0

Simotics Synchronous Servomotor, 6000 rpm, 600 VDC, 1.60 NM

SKU #66264336505
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 1.60 NM
Speed Rating: 6000 rpm
Enclosure: IP64

Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 1.60 NM; Speed Rating - 6000 rpm; Enclosure - IP64; Additional Information - Rated Output: 0.69 kW, IM B5 (IMV1, IMV3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7

Additional Info: Rated Output: 0.69 kW, IM B5 (IMV1, IMV3) For Power/Signal Connector