Menu Search
Servo Motors Synchronous Servomotor, 6000 rpm, 600 VDC, 0.85 NM

SIEMENS #1FK70225AK711VH0

Simotics Synchronous Servomotor, 6000 rpm, 600 VDC, 0.85 NM

SKU #66264353160
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 0.85 NM
Speed Rating: 6000 rpm
Enclosure: IP64

Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 0.85 NM; Speed Rating - 6000 rpm; Enclosure - IP64; Additional Information - Rated Output: 0.38 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7

Additional Info: Rated Output: 0.38 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector