Menu Search

SIEMENS #1FK70225AK711LB3

Simotics Synchronous Servomotor, 6000 rpm, 600 VDC, 0.85 NM

SKU: 66264347572
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 0.85 NM
Speed Rating: 6000 rpm
Enclosure: IP64
Description
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 0.85 NM; Speed Rating - 6000 rpm; Enclosure - IP64; Additional Information - Rated Output: 0.38 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 0.38 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector