SIEMENS #1FT70445AK711FG1

Synchronous Servomotor, 6000 rpm, 5.00 NM

SKU: 04089279445
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Servo
Use w/Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 5.00 NM
Speed Rating: 6000 rpm
Enclosure: IP65
Manufacturer Series: SIMOTICS S 1FT7
Description
Servo Motors: Type - AC Servo; Use w/Drive Series - SIMODRIVE SINAMICS S120; Torque Rating - 5.00 NM; Speed Rating - 6000 rpm; Enclosure - IP65; Additional Information - Rated Output: 1.41 kW; Manufacturer Series - SIMOTICS S 1FT7
Additional Info: Rated Output: 1.41 kW