Menu Search
Servo Motors Synchronous Servomotor, 4500 rpm, 600 VDC, 6.00 NM

SIEMENS #1FK70605AH711FB0

Simotics Synchronous Servomotor, 4500 rpm, 600 VDC, 6.00 NM

SKU #66264336631
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 6.00 NM
Speed Rating: 4500 rpm
Enclosure: IP64

Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 6.00 NM; Speed Rating - 4500 rpm; Enclosure - IP64; Additional Information - Rated Output: 1.74 kW, IM B5 (IMV1, IMV3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7

Additional Info: Rated Output: 1.74 kW, IM B5 (IMV1, IMV3) For Power/Signal Connector