SIEMENS #1FK70617AH711EH0

Synchronous Servomotor, 4500 rpm, 600 VDC, 4.30 NM

SKU: 66264320521
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Voltage Rating: 480 VAC
Torque Rating: 4.30 NM
Speed Rating: 4500 rpm
Enclosure: IP64
Manufacturer Series: SIMOTICS S 1FK7
Description
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Voltage Rating - 480 VAC; Torque Rating - 4.30 NM; Speed Rating - 4500 rpm; Enclosure - IP64; Additional Information - Rated Output: 2.00 kW, IM B5 (IMV1, IMV3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 2.00 kW, IM B5 (IMV1, IMV3) For Power/Signal Connector