Menu Search
Servo Motors Synchronous Servomotor, 4500 rpm, 600 VDC, 16.00 NM

SIEMENS #1FK70835AH711EH0

Simotics Synchronous Servomotor, 4500 rpm, 600 VDC, 16.00 NM

SKU #66264336764
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 16.00 NM
Speed Rating: 4500 rpm
Enclosure: IP64

Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 16.00 NM; Speed Rating - 4500 rpm; Enclosure - IP64; Additional Information - Rated Output: 3.04 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7

Additional Info: Rated Output: 3.04 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector