SIEMENS #1FK71055AF711EH5

Synchronous Servomotor, 3000 rpm, 600 VDC, 48.00 NM

SKU: 66264336882
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 48.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65/67
Manufacturer Series: SIMOTICS S 1FK7
Description
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 48.00 NM; Speed Rating - 3000 rpm; Enclosure - IP65/67; Additional Information - Rated Output: 8.17 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 8.17 kW, IM B5 (IM V1, IM V3) For Power/Signal Connector