Menu Search
Servo Motors Synchronous Servomotor, 3000 rpm, 600 VDC, 16.00 NM

SIEMENS #1FK70835AF711FH0

Simotics Synchronous Servomotor, 3000 rpm, 600 VDC, 16.00 NM

SKU #66264300813
Manufacturer Series: S-1FK7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC Servo
Use w/Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 16.00 NM
Speed Rating: 3000 rpm
Enclosure: IP64

Servo Motors: Type - AC Servo; Use w/Drive Series - SIMODRIVE SINAMICS S120; Torque Rating - 16.00 NM; Speed Rating - 3000 rpm; Enclosure - IP64; Additional Information - Rated Output: 3.30 kW; Manufacturer Series - SIMOTICS S 1FK7

Additional Info: Rated Output: 3.30 kW