SIEMENS #1FK70635AF711EA2

Synchronous Servomotor, 3000 rpm, 600 VDC, 11.00 NM

SKU: 66264314008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Servo
Use w/Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 11.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65
Manufacturer Series: SIMOTICS S 1FK7
Description
Servo Motors: Type - AC Servo; Use w/Drive Series - SIMODRIVE SINAMICS S120; Torque Rating - 11.00 NM; Speed Rating - 3000 rpm; Enclosure - IP65; Additional Information - Rated Output: 2.29 kW; Manufacturer Series - SIMOTICS S 1FK7
Additional Info: Rated Output: 2.29 kW