Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Drives
Servo Motors
#1FT70445AF711FA4
SIEMENS
#1FT70445AF711FA4
SIMOTICSĀ®
Motor, Servo; Synchronous AC; IP65; 3000 RPM; 5 NM Static
SKU
#
04089293232
Manufacturer Series:
S-1FT7
Add to List
Add to Quote
Specifications
Type:
AC Servo
Use w/Drive Series:
SIMODRIVE SINAMICS S120
Torque Rating:
5.00 NM
Speed Rating:
3000 rpm
Enclosure:
IP65
Description
Additional Info: Rated Output: 1.35 kW