SIEMENS #A6X30051805

Synchronous Servomotor, 3000 rpm, 27.00 NM

SKU: 04089260615
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 27.0 NM
Speed Rating: 3000 rpm
Enclosure: IP64
Manufacturer Series: 1FK7
Description
Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 27.0 NM; Speed Rating - 3000 rpm; Enclosure - IP64; Additional Information - With Holding Brake, Motor Rated Output: 4.85 kW; Manufacturer Series - 1FK7
Additional Info: With Holding Brake, Motor Rated Output: 4.85 kW