Menu Search
Servo Motors Synchronous Servomotor, 3000 rpm, 20.00 NM

SIEMENS #1FT70841AF711FH1

Simotics Synchronous Servomotor, 3000 rpm, 20.00 NM

SKU #66264334469
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 20.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65

Servo Motors: Type - Synchronous Servomotor; Use w/Drive Series - SINAMICS S120; Torque Rating - 20.00 NM; Speed Rating - 3000 rpm; Enclosure - IP65; Additional Information - IM B5 (IM V1, IM V3) For Power Connector; Manufacturer Series - SIMOTICS S 1FK7

Additional Info: IM B5 (IM V1, IM V3) For Power Connector