Menu Search
Servo Motors Servomotor; Synchronous; 3000 rpm; 140.00 NM Static, 110.00 NM Rated; IP64; For Use With SINAMICS S120, SIMOVERT Masterdrives

SIEMENS #1FT61346SF715DG0

Simotics Servomotor; Synchronous; 3000 rpm; 140.00 NM Static, 110.00 NM Rated; IP64; For Use With SINAMICS S120, SIMOVERT Masterdrives

SKU #88762115806
Manufacturer Series: S-1FT6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Synchronous Servomotor
Use w/Drive Series: SINAMICS S120, SIMOVERT Masterdrives
Torque Rating: 140.00 NM Static, 110.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet excited synchronous motors with compact dimensions. 1FT6 motors with built-in encoders are suitable for use with the SINAMICS S120 drive system. The fully digital control system of the SINAMICS S120 drive system and the encoder technology of the 1FT6 motors fulfill the highest demands in terms of dynamic performance, speed setting range and shaft and flange accuracy.