SIEMENS #A6X30078571

Servomotor; Geared; Synchronous; 6000 rpm; 380-480 VAC; 1.60 NM Static, 1.00 NM Rated; IP65; For Use with SINAMICS S110/S120

SKU: 88762103656
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Synchronous Geared Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480 VAC
Torque Rating: 1.60 NM Static, 1.00 NM Rated
Speed Rating: 6000 rpm
Enclosure: IP65
Manufacturer Series: SIMOTICS S-1FK7
SIMOTICS S-1FK7 compact motors offer high power density within extremely compact dimensions and are, therefore, the ideal solution for numerous applications. Because of their short overall length, they are predestined to be installed in tight spaces. Their compactness makes them the standard motor in the torque range from 0.18 to 48 Nm. They make motion control axes exceptionally dynamic - thanks to their high overload capability. A motor spectrum is available that comprises 22 types with 7 shaft heights and rated speeds up to 6000 rpm. 1FK7 motors can easily be combined with planetary gearboxes to form compact coaxial drive units. The gearboxes are flanged directly to the drive end of the motors. When selecting the gearbox, ensure that its maximum permissible input speed is not exceeded by the maximum speed of the motor. In the case of high operating frequencies, allowance must be made for the factor f2 (see Configuration Manual for 1FK7 synchronous motors). The frictional losses of the gearbox must always be taken into account.