Menu Search
Servo Motors Servomotor; AC; Synchronous; 6000 rpm; 380-480 VAC; 0.85 NM Static, 0.60 NM Rated; IP64; For Use with SINAMICS S110/S120

SIEMENS #A6X30106459

Simotics Servomotor; AC; Synchronous; 6000 rpm; 380-480 VAC; 0.85 NM Static, 0.60 NM Rated; IP64; For Use with SINAMICS S110/S120

SKU #80476616640
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 0.85 NM Static, 0.60 NM Rated
Speed Rating: 6000 rpm
Enclosure: IP64

SIMOTICS S-1FK7 compact motors offer high power density within extremely compact dimensions and are, therefore, the ideal solution for numerous applications. Because of their short overall length, they are predestined to be installed in tight spaces. Their compactness makes them the standard motor in the torque range from 0.18 to 48 Nm. They make motion control axes exceptionally dynamic - thanks to their high overload capability. A motor spectrum is available that comprises 22 types with 7 shaft heights and rated speeds up to 6000 rpm.