Menu Search

SIEMENS #1FK70434CH741EB1

Simotics Servomotor; AC; Synchronous; 4500 rpm; 380-480 VAC; 3.50 NM Static, 2.60 NM Rated Torque; IP65 Enclosure; For Use With SINAMICS S110/S120

SKU: 80476646965
Manufacturer Series: S-1FK7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 3.50 NM Static, 2.60 NM Rated
Speed Rating: 4500 rpm
Enclosure: IP65
Description
SIMOTICS S-1FK7 High Dynamic motors are distinguished by a high overload capability as well as low inertia. Thereby, they reach an extremely high acceleration capacity. The SIMOTICS S-1FK7 High Dynamic motors are especially suitable for applications with very short cycle times, e.g. in packaging machines. 14 types are available with a torque range from 1.3 to 28 Nm and rated speeds up to 6000 rpm.