SIEMENS #A6X30094192

Servomotor; AC; Synchronous; 3000 rpm; 380-480 VAC; 4.00 NM Static, 3.50 NM Rated; IP65/67; For Use with SINAMICS S110/S120

SKU: 88762173785
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480 VAC
Torque Rating: 4.00 NM Static, 3.50 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65/67
Manufacturer Series: SIMOTICS S-1FK7
SIMOTICS S-1FK7 High Dynamic motors are distinguished by a high overload capability as well as low inertia. Thereby, they reach an extremely high acceleration capacity. The SIMOTICS S-1FK7 High Dynamic motors are especially suitable for applications with very short cycle times, e.g. in packaging machines. 14 types are available with a torque range from 1.3 to 28 Nm and rated speeds up to 6000 rpm.