Menu Search
Servo Motors Servomotor; AC; Synchronous; 3000 rpm; 380-480 VAC; 4.00 NM Static, 3.50 NM Rated; IP64; For Use with SINAMICS S110/S120

SIEMENS #A6X30027256

Simotics Servomotor; AC; Synchronous; 3000 rpm; 380-480 VAC; 4.00 NM Static, 3.50 NM Rated; IP64; For Use with SINAMICS S110/S120

SKU #66264344692
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 4.00 NM Static, 3.50 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

SIMOTICS S-1FK7 High Dynamic motors are distinguished by a high overload capability as well as low inertia. Thereby, they reach an extremely high acceleration capacity. The SIMOTICS S-1FK7 High Dynamic motors are especially suitable for applications with very short cycle times, e.g. in packaging machines. 14 types are available with a torque range from 1.3 to 28 Nm and rated speeds up to 6000 rpm.