Servomotor; AC; Synchronous; 3000 rpm; 380-480 VAC; 27.00 NM Static, 15.50 NM Rated; IP65/67; For Use with SINAMICS S110/S120

SKU: 88762115440
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480 VAC
Torque Rating: 27.00 NM Static, 15.50 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65/67
Manufacturer Series: SIMOTICS S-1FK7
SIMOTICS S-1FK7 compact motors offer high power density within extremely compact dimensions and are, therefore, the ideal solution for numerous applications. Because of their short overall length, they are predestined to be installed in tight spaces. Their compactness makes them the standard motor in the torque range from 0.18 to 48 Nm. They make motion control axes exceptionally dynamic - thanks to their high overload capability. A motor spectrum is available that comprises 22 types with 7 shaft heights and rated speeds up to 6000 rpm.