Menu Search

SIEMENS #1FW31541DL727AA0

Simotics Motor; Servo Torque; Synchronous; 500 rpm; 370-448 VAC; 300.00 NM; IP54; For Use With SIMOVERT Masterdrives

SKU: 80476625955
Manufacturer Series: T-1FW3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Synchronous Servo Torque Motor
Use w/Drive Series: SIMOVERT Masterdrives
Voltage Rating: 370-448V AC
Torque Rating: 300.00 NM
Speed Rating: 500 rpm
Enclosure: IP54
Description
1FW3 complete torque motors 1FW3 are liquid-cooled, highpole (slow running) permanent-magnet synchronous servo motors with a hollow-shaft rotor. The operating characteristics are essentially comparable to those of regular synchronous servo motors. The 1FW3 complete torque motor ships as a fully assembled, complete unit. The range includes 2 outer diameters with various shaft lengths. The stator and the rotor have a flange with centering surfaces and tapped holes at the drive end (A end) which allow them to be integrated into the customers machine. Combined with the SIMOVERT MASTERDRIVES Motion Control drive system, 1FW3 torque motors form a powerful high-performance system. The built-in encoder systems for speed and position control can be selected specifically for the application.