Menu Search
Servo Motors Motor; Servo Torque; Synchronous; 150 rpm; 365-411 VAC; 3500.00 NM; IP54; For Use With SIMOVERT Masterdrives

SIEMENS #1FW32832CE685AS0

Simotics Motor; Servo Torque; Synchronous; 150 rpm; 365-411 VAC; 3500.00 NM; IP54; For Use With SIMOVERT Masterdrives

SKU #80476628748
Manufacturer Series: T-1FW3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Synchronous Servo Torque Motor
Use w/Drive Series: SIMOVERT Masterdrives
Voltage Rating: 365-411V AC
Torque Rating: 3500.00 NM
Speed Rating: 150 rpm
Enclosure: IP54

1FW3 complete torque motors 1FW3 are liquid-cooled, highpole (slow running) permanent-magnet synchronous servo motors with a hollow-shaft rotor. The operating characteristics are essentially comparable to those of regular synchronous servo motors. The 1FW3 complete torque motor ships as a fully assembled, complete unit. The range includes 2 outer diameters with various shaft lengths. The stator and the rotor have a flange with centering surfaces and tapped holes at the drive end (A end) which allow them to be integrated into the customers machine. Combined with the SIMOVERT MASTERDRIVES Motion Control drive system, 1FW3 torque motors form a powerful high-performance system. The built-in encoder systems for speed and position control can be selected specifically for the application.