Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP65/67; 380-480V AC; 4 NM Static
SIEMENS #A6X30083802

Simotics Motor, Servo; Synchronous AC; IP65/67; 380-480V AC; 4 NM Static

SKU # 88762112512 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 4.00 NM Static, 3.00 NM Rated
Speed Rating: 4500 rpm
Enclosure: IP65/67

SIMOTICS S-1FK7 High Dynamic motors are distinguished by a high overload capability as well as low inertia. Thereby, they reach an extremely high acceleration capacity. The SIMOTICS S-1FK7 High Dynamic motors are especially suitable for applications with very short cycle times, e.g. in packaging machines. 14 types are available with a torque range from 1.3 to 28 Nm and rated speeds up to 6000 rpm.