Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP65; 600V; 6 NM Static
SIEMENS #1FK70602AF711QA1

Simotics Motor, Servo; Synchronous AC; IP65; 600V; 6 NM Static

SKU # 88762100049 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120
Voltage Rating: 600V
Torque Rating: 6.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65

Additional Info: Rated Output: 1.5 kW, IM B5 (IMV1, IMV3) For Power Connector