Menu Search
SIEMENS #1FK70322AK711CG1

Simotics Motor, Servo; Synchronous AC; IP65; 600V; 1.15 NM Static

SKU # 04089292958 Manufacturer Series: S-1FK7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Voltage Rating: 600V
Torque Rating: 1.15 NM
Speed Rating: 6000 rpm
Enclosure: IP65

Additional Info: Rated Output: 0.50 kW