Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP65; 380-480V AC; 48 NM Static
SIEMENS #1FK71052AF711RA2

Simotics Motor, Servo; Synchronous AC; IP65; 380-480V AC; 48 NM Static

SKU # 88762122098 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 48.00 NM Static, 26.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p

Additional Info: Rated Power: 8.20/10.99 kW/HP, Rated Current: 18A, Shaft Height: 100mm