You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #1FT71055AF711ML1

Simotics Motor, Servo; Synchronous AC; IP65; 3000 RPM; 5 NM Static

SKU # 88762100385 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous Servomotor
Use w/​Drive Series: SIMODRIVE
Torque Rating: 50.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65

Additional Info: Rated Output: 8.8 kW, IM B5 (IM V1, IM V3) For Power Connector