Menu Search
SIEMENS #1FK71035AF711DB5

Simotics Motor, Servo; Synchronous AC; IP65; 3000 RPM; 36 NM Static

SKU # 04089270860 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120
Torque Rating: 36.00 NM Static, 20.50 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p

Additional Info: Rated Power: 5.37/7.20 kW/HP, Rated Current: 16.5A, Shaft Height: 100 mm